- Mixed Bulkhead Connector Fitting for 4mm O.D. Tubing
| Tube O.D. | 4.000 mm |
| Fitting Description | Mixed Bulkhead Connector |
| End Size | 5/32 or 4 mm Tube(f) |
| Counter Locking Nut | 10 mm |
| Origin | Plastic Push to Connect Fittings |
| Material | nylon body, nickel-plated brass |
| End Types | Tubing |
| Hex Size | 13 mm |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Weight | 0.046 LB |
| EAN or UPC | 820099237633 |

