- Plug-in Multiple "Y" Fitting for 6mm O.D. Tubing to 8mm O.D. Tubing
| End Types | Tubing |
| Tube O.D. 2 | 5/16 in, 8 mm |
| Material | nylon body, aluminum tail piece |
| Height | 31.500 mm |
| End Size | 6 mm Tube(f) |
| Fitting Description | Plug-in Multiple "Y" |
| No. of Ends | 5 |
| Fitting Angle | Straight |
| Overall Length | 59.5 mm |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. 1 | 6 mm |
| Weight | 0.088 LB |
| EAN or UPC | 820099237305 |

