- Plug-in Multiple "Y" Fitting for 4mm O.D. Tubing to 8mm O.D. Tubing
| Tube O.D. 1 | 5/32 in, 4 mm |
| Origin | Plastic Push to Connect Fittings |
| Material | nylon body, aluminum tail piece |
| End Types | Tubing |
| Overall Length | 49.5 mm |
| End Size | 5/32 or 4 mm Tube(f) |
| Fitting Description | Plug-in Multiple "Y" |
| Height | 25.500 mm |
| No. of Ends | 5 |
| Fitting Angle | Straight |
| Tube O.D. 2 | 5/16 in, 8 mm |
| Weight | 0.057 LB |
| EAN or UPC | 820099237244 |

