- Plug-in "Y" Fitting - Male Tube - 3/8"
description
- Simply plug into the tube end of a Legris push-to-connect fitting.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
| No. of Ends | 3 |
| Fitting Description | Plug-in Y |
| End Types | Tubing |
| End Size | 3/8 Tube(f), 3/8 Tube(m) |
| Tube O.D. 1 | 3/8 in |
| Origin | Plastic Push to Connect Fittings |
| Size Type | Fractional Sizes |
| Fitting Angle | Straight |
| Material | Nylon Body |
| Tube O.D. 2 | 3/8 in |
| Weight | 0.046 LB |
| EAN or UPC | 820099667379 |

