- Push to Connect Fitting
- Plug-In Y Connector
- 1/4" Tube
description
- Simply plug into the tube end of a Legris push-to-connect fitting.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Tube O.D. 2 | 1/4 in |
| Fitting Description | Plug-in Y |
| Tube O.D. 1 | 1/4 in |
| End Size | 1/4 Tube(f), 1/4 Tube(m) |
| End Types | Tubing |
| Fitting Angle | Straight |
| No. of Ends | 3 |
| Origin | Plastic Push to Connect Fittings |
| Material | Nylon Body |
| Size Type | Fractional Sizes |
| Body Material | Nylon |
| Weight | 0.017 LB |
| EAN or UPC | 820099667355 |

