- Plug-in "Y" Fitting for 6mm O.D. Tubing to 8mm O.D. Tubing
description
- Simply plug into the tube end of a Legris push-to-connect fitting.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
| Height | 21.500 mm |
| Overall Length | 4 mm |
| End Types | Tubing |
| Tube O.D. 2 | 5/16 in, 8 mm |
| Fitting Angle | Straight |
| Tube O.D. 1 | 6 mm |
| Fitting Description | Plug-in Y |
| Material | Nylon Body |
| No. of Ends | 3 |
| Size Type | Metric Sizes |
| Origin | Plastic Push to Connect Fittings |
| End Size | 6 mm Tube(f) |
| Weight | 0.017 LB |
| EAN or UPC | 820099236957 |

