- "Y" Fitting for 10mm O.D. Tubing to 12mm O.D. Tubing
| No. of Ends | 3 |
| Overall Length | 57 mm |
| End Types | Tubing |
| Tube O.D. 1 | 10 mm |
| Origin | Plastic Push to Connect Fittings |
| Material | Nylon Body |
| Fitting Description | Union Y |
| End Size | 10 mm Tube(f) |
| Fitting Angle | Straight |
| Size Type | Metric, Unequal Ends |
| Height | 33.000 mm |
| Tube O.D. 2 | 12 mm |
| Weight | 0.048 LB |
| EAN or UPC | 820099236315 |

