- Equal Bulkhead Elbow Fitting for 14mm O.D. Tubing
| Tube O.D. | 14.000 mm |
| End Size | 14 mm Tube(f) |
| Material | Nylon Body |
| Height | 48.000 mm |
| End Types | Tubing |
| Fitting Description | Equal Bulkhead Elbow |
| Origin | Plastic Push to Connect Fittings |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Overall Length | 37.5 mm |
| Weight | 0.315 LB |
| EAN or UPC | 820099234854 |

