- Equal Bulkhead Elbow Fitting for 12mm O.D. Tubing
| End Size | 12 mm Tube(f) |
| Material | Nylon Body |
| Fitting Description | Equal Bulkhead Elbow |
| No. of Ends | 2 |
| Overall Length | 33 mm |
| Fitting Angle | 90° |
| Height | 42.000 mm |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 12.000 mm |
| End Types | Tubing |
| Weight | 0.271 LB |
| EAN or UPC | 820099234809 |

