- Equal Bulkhead Elbow Fitting for 8mm O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
| Material | Nylon Body |
| Fitting Description | Equal Bulkhead Elbow |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Body Material | Technical Polymer |
| Overall Length | 24 mm |
| End Types | Tubing |
| Height | 31.000 mm |
| Origin | Plastic Push to Connect Fittings |
| End Size | 5/16 or 8 mm Tube(f) |
| Tube O.D. | 5/16 in, 8.000 mm |
| Weight | 0.077 LB |
| EAN or UPC | 820099234649 |

