- Equal Bulkhead Elbow Fitting for 6mm O.D. Tubing
| Tube O.D. | 6.000 mm |
| Origin | Plastic Push to Connect Fittings |
| End Types | Tubing |
| Fitting Angle | 90° |
| Fitting Description | Equal Bulkhead Elbow |
| Overall Length | 19.5 mm |
| End Size | 6 mm Tube(f) |
| Material | Nylon Body |
| Height | 24.500 mm |
| No. of Ends | 2 |
| Weight | 0.052 LB |
| EAN or UPC | 820099234502 |

