- Female Bulkhead Connector for 12mm O.D. Tubing
- 3/8" Female BSPP
| Thread Size | 3/8 |
| Material | nylon body, nickel-plated brass |
| Origin | Plastic Push to Connect Fittings |
| Fitting Angle | Straight |
| End Size | 12 mm Tube(f) |
| Hex Size | 26 mm |
| Fitting Description | Female Bulkhead Connector |
| End Types | Tubing & BSPP |
| Tube O.D. | 12.000 mm |
| No. of Ends | 2 |
| Thread Type | BSPP |
| Weight | 0.202 LB |
| EAN or UPC | 820099234328 |

