- Female Bulkhead Connector for 10mm O.D. Tubing
- 3/8" Female BSPP
| End Types | Tubing & BSPP |
| Material | nylon body, nickel-plated brass |
| Thread Type | BSPP |
| Thread Size | 3/8 |
| Hex Size | 22 mm |
| Fitting Description | Female Bulkhead Connector |
| End Size | 10 mm Tube(f) |
| Tube O.D. | 10.000 mm |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.16 LB |
| EAN or UPC | 820099234298 |

