- 45° Male Elbow for 12mm O.D. Tubing
- 1/2" Male BSPP
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant pre-applied on tapered threads
- Rotates 360° for ease of assembly
| Material | nylon body with "O" ring seal, nickel-plated brass base |
| Origin | Plastic Push to Connect Fittings |
| No. of Ends | 2 |
| End Size | 12 mm Tube(f) |
| Fitting Angle | 45° |
| Fitting Description | 45° Male Elbow |
| Size Type | Metric Tube x BSPP Threads |
| Thread Size | 1/2 |
| Thread Type | BSPP |
| Overall Length | 26 mm |
| Height | 46.000 mm |
| Hex Size | 24 mm |
| End Types | Tubing & BSPP |
| Tube O.D. | 12.000 mm |
| Weight | 0.202 LB |
| EAN or UPC | 820099233970 |

