- 45° Male Elbow for 10mm O.D. Tubing
- 3/8" Male BSPP
features
- Max. working pressure: 290 psi
- Rotates 360° for ease of assembly
- Working temperature: -4 °F to 175 °F
- Thread sealant pre-applied on tapered threads
- Vacuum rating: 28" Hg
| Tube O.D. | 10.000 mm |
| End Size | 10 mm Tube(f) |
| Thread Size | 3/8 |
| Thread Type | BSPP |
| Height | 39.000 mm |
| Hex Size | 20 mm |
| Overall Length | 23 mm |
| Size Type | Metric Tube x BSPP Threads |
| Material | nylon body with "O" ring seal, nickel-plated brass base |
| Origin | Plastic Push to Connect Fittings |
| Fitting Description | 45° Male Elbow |
| No. of Ends | 2 |
| Fitting Angle | 45° |
| End Types | Tubing & BSPP |
| Weight | 0.05 LB |
| EAN or UPC | 820099533438 |

