- Double "Y" Male for 6mm O.D. Tubing
- 1/4" Male BSPP
| End Size | 6 mm Tube(f) |
| No. of Ends | 5 |
| End Types | Tubing & BSPP |
| Thread Type | BSPP |
| Overall Length | 53.5 mm |
| Origin | Plastic Push to Connect Fittings |
| Material | nylon body, nickel-plated brass base, with "O" ring seal, nickel-plated brass base |
| Tube O.D. | 6.000 mm |
| Height | 31.500 mm |
| Fitting Angle | Straight |
| Fitting Description | Double "Y" Male |
| Hex Size | 19 mm |
| Thread Size | 1/4 |
| Weight | 0.116 LB |
| EAN or UPC | 820099233482 |

