- Male Standpipe for 14mm O.D. Tubing
- 1/2" Male BSPP
| Thread Type | BSPP |
| End Types | Tubing & BSPP |
| No. of Ends | 2 |
| Origin | Plastic Push to Connect Fittings |
| Fitting Description | Male Standpipe |
| Tube O.D. | 14.000 mm |
| Hex Size | 24 mm |
| Material | nylon probe, nickel-plated brass base with sealing washer |
| Thread Size | 1/2 |
| Height | 48.000 mm |
| Fitting Angle | Straight |
| End Size | 14 mm Tube(f) |
| Weight | 0.108 LB |
| EAN or UPC | 820099233369 |

