- Male Standpipe for 8mm O.D. Tubing
- 1/8" Male BSPP
| Hex Size | 13 mm |
| Fitting Angle | Straight |
| Tube O.D. | 8.000 mm |
| Origin | Plastic Push to Connect Fittings |
| No. of Ends | 2 |
| End Size | 5/16 or 8 mm Tube(f) |
| Thread Type | BSPP |
| Height | 35.500 mm |
| Material | nylon probe, nickel-plated brass base with sealing washer |
| Thread Size | 1/8 |
| End Types | Tubing & BSPP |
| Fitting Description | Male Standpipe |
| Weight | 0.013 LB |
| EAN or UPC | 820099233031 |

