- Male Standpipe for 4mm O.D. Tubing
- 5mm Male Metric Port Size
| No. of Ends | 2 |
| Origin | Plastic Push to Connect Fittings |
| Fitting Angle | Straight |
| End Types | Tubing & Metric Thread |
| Thread Size | M5 |
| Hex Size | 8 mm |
| Material | nylon probe, nickel-plated brass base with sealing washer |
| Tube O.D. | 4.000 mm |
| End Size | 5/32 or 4 mm Tube(f) |
| Fitting Description | Male Standpipe |
| Thread Type | Metric |
| Height | 31.000 mm |
| Weight | 0.004 LB |
| EAN or UPC | 820099232836 |

