- Male Standpipe for 4mm O.D. Tubing
- 1/8" Male BSPP
| Fitting Angle | Straight |
| Origin | Plastic Push to Connect Fittings |
| End Size | 5/32 or 4 mm Tube(f) |
| Thread Type | BSPP |
| Material | nylon probe, nickel-plated brass base with sealing washer |
| Hex Size | 13 mm |
| No. of Ends | 2 |
| Tube O.D. | 4.000 mm |
| Fitting Description | Male Standpipe |
| End Types | Tubing & BSPP |
| Height | 30.000 mm |
| Thread Size | 1/8 |
| Weight | 0.013 LB |
| EAN or UPC | 820099232775 |

