- Extended Male Elbow for 14mm O.D. Tubing
- 1/2" Male BSPT
| Thread Type | BSPT |
| Overall Length | 46.5 mm |
| Origin | Plastic Push to Connect Fittings |
| Fitting Description | Extended Male Elbow |
| Fitting Angle | 90° |
| End Types | Tubing & BSPT |
| Hex Size | 21 mm |
| Material | nylon body, nickel-plated brass base, pre-applied thread sealant |
| Height | 51.500 mm |
| Tube O.D. | 14.000 mm |
| No. of Ends | 2 |
| End Size | 14 mm Tube(f) |
| Thread Size | 1/2 |
| Weight | 0.209 LB |
| EAN or UPC | 820099232539 |

