- Extended Male Elbow for 12mm O.D. Tubing
- 1/4" Male BSPT
| Fitting Angle | 90° |
| Thread Type | BSPT |
| Overall Length | 40.5 mm |
| End Types | Tubing & BSPT |
| Hex Size | 19 mm |
| Fitting Description | Extended Male Elbow |
| Origin | Plastic Push to Connect Fittings |
| Thread Size | 1/4 |
| No. of Ends | 2 |
| Material | nylon body, nickel-plated brass base, pre-applied thread sealant |
| Tube O.D. | 12.000 mm |
| Height | 45.500 mm |
| End Size | 12 mm Tube(f) |
| Weight | 0.077 LB |
| EAN or UPC | 820099232416 |

