- Extended Male Elbow for 5/32" or 4 mm O.D. Tubing
- 1/8" Male BSPT
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant pre-applied on tapered threads
- Rotates 360° for ease of assembly
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Overall Length | 19 mm |
| End Types | Tubing & BSPT |
| Size Type | Metric Sizes |
| Material | nylon body, nickel-plated brass base, pre-applied thread sealant |
| No. of Ends | 2 |
| Tube O.D. | 4.000 mm, 5/32 in |
| Thread Size | 1/8 |
| Origin | Plastic Push to Connect Fittings |
| Thread Type | BSPT |
| End Size | 5/32 or 4 mm Tube(f) |
| Height | 23.000 mm |
| Fitting Angle | 90° |
| Hex Size | 10 mm |
| Fitting Description | 90° Male Elbow |
| Weight | 0.046 LB |
| EAN or UPC | 820099231624 |

