- Banjo w/ Female BSPP Bolt Fitting for 8mm O.D. Tubing
- 3/8" Male & Female BSPP
| Origin | Plastic Push to Connect Fittings |
| Fitting Description | Banjo w/ Female BSPP Bolt |
| No. of Ends | 3 |
| End Types | Tubing & BSPP |
| Overall Length | 12.5 mm |
| Height | 35.000 mm |
| Thread Size | 3/8 |
| Tube O.D. | 8.000 mm |
| Thread Type | BSPP |
| Hex Size | 22 mm |
| End Size | 5/16 or 8 mm Tube(f) |
| Material | nylon body, steel bolt, complete with sealing washer |
| Fitting Angle | 90° |
| Weight | 0.123 LB |
| EAN or UPC | 820099230115 |

