- Banjo w/ Female BSPP Bolt Fitting for 4mm O.D. Tubing
- 5mm Male & Female Metric Port Size
| Thread Size | M5 |
| Overall Length | 5 mm |
| Fitting Description | Banjo w/ Female BSPP Bolt |
| End Size | 5/32 or 4 mm Tube(f) |
| Fitting Angle | 90° |
| Thread Type | Metric |
| Tube O.D. | 4.000 mm |
| Origin | Plastic Push to Connect Fittings |
| Height | 21.500 mm |
| Hex Size | 8 mm |
| Material | nylon body, steel bolt, complete with sealing washer |
| No. of Ends | 3 |
| End Types | Tubing & Metric Thread |
| Weight | 0.033 LB |
| EAN or UPC | 820099230054 |

