- Banjo w/ Female BSPP Bolt Fitting for 4mm O.D. Tubing
- 1/8" Male & Female BSPP
| Height | 31.000 mm |
| Hex Size | 14 mm |
| Material | nylon body, steel bolt, complete with sealing washer |
| End Size | 5/32 or 4 mm Tube(f) |
| Tube O.D. | 4.000 mm |
| Fitting Description | Banjo w/ Female BSPP Bolt |
| Thread Size | 1/8 |
| Origin | Plastic Push to Connect Fittings |
| Fitting Angle | 90° |
| Thread Type | BSPP |
| Overall Length | 10 mm |
| No. of Ends | 3 |
| End Types | Tubing & BSPP |
| Weight | 0.048 LB |
| EAN or UPC | 820099230023 |

