- Barbed Connector Fitting for 14mm O.D. Tubing to 16mm O.D. Tubing
| No. of Ends | 2 |
| Origin | Plastic Push to Connect Fittings |
| Material | Nickel-Plated Brass |
| Tube O.D. | 14.000 mm |
| End Types | Tubing & Hose Barb |
| Fitting Angle | Straight |
| Overall Length | 59.5 mm |
| Fitting Description | Barbed Connector |
| End Size | 14 mm Tube(f) |
| Weight | 0.048 LB |
| EAN or UPC | 820099229645 |

