- Barbed Connector Fitting for 12mm O.D. Tubing to 12mm O.D. Tubing
| End Types | Tubing & Hose Barb |
| End Size | 12 mm Tube(f) |
| Fitting Description | Barbed Connector |
| No. of Ends | 2 |
| Tube O.D. 2 | 10 mm |
| Tube O.D. 1 | 12 mm |
| Fitting Angle | Straight |
| Origin | Plastic Push to Connect Fittings |
| Material | Nylon |
| Overall Length | 48.5 mm |
| Weight | 0.03 LB |
| EAN or UPC | 820099229584 |

