- Barbed Connector Fitting for 10mm O.D. Tubing to 8mm O.D. Tubing
| Material | Nylon |
| Origin | Plastic Push to Connect Fittings |
| End Size | 10 mm Tube(f) |
| Tube O.D. 2 | 1/4 in |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Fitting Description | Barbed Connector |
| End Types | Tubing & Hose Barb |
| Tube O.D. 1 | 10 mm |
| Overall Length | 45 mm |
| Weight | 0.011 LB |
| EAN or UPC | 820099229522 |

