- Barbed Connector Fitting for 8mm O.D. Tubing to 10mm O.D. Tubing
| No. of Ends | 2 |
| Fitting Angle | Straight |
| End Types | Tubing & Hose Barb |
| Material | Nylon |
| Tube O.D. | 8.000 mm |
| Overall Length | 44.5 mm |
| Fitting Description | Barbed Connector |
| End Size | 5/16 or 8 mm Tube(f) |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.002 LB |
| EAN or UPC | 820099229423 |

