- Barbed Connector Fitting for 6mm O.D. Tubing to 7mm O.D. Tubing
| Material | Nylon |
| End Size | 6 mm Tube(f) |
| Overall Length | 39 mm |
| Tube O.D. 1 | 6 mm |
| Fitting Angle | Straight |
| Tube O.D. 2 | 5 mm |
| Fitting Description | Barbed Connector |
| No. of Ends | 2 |
| End Types | Tubing & Hose Barb |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.001 LB |
| EAN or UPC | 820099229362 |

