- Barbed Connector Fitting for 4mm O.D. Tubing to 5mm O.D. Tubing
| Fitting Angle | Straight |
| Tube O.D. 2 | 1/8 in |
| Material | Nylon |
| Overall Length | 37 mm |
| Fitting Description | Barbed Connector |
| No. of Ends | 2 |
| Tube O.D. 1 | 5/32 in |
| End Size | 5/32 or 4 mm Tube(m), 5 mm Tube(m) |
| End Types | Tubing & Hose Barb |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.006 LB |
| EAN or UPC | 820099229324 |

