- Male Standpipe for 6mm O.D. Tubing
- 1/4" Male BSPT
| End Types | Tubing & BSPT |
| Height | 28.500 mm |
| Fitting Angle | Straight |
| Fitting Description | Male Standpipe |
| No. of Ends | 2 |
| End Size | 6 mm Tube(f) |
| Material | nylon probe, nickel-plated brass base, pre-applied thread sealant |
| Hex Size | 14 mm |
| Tube O.D. | 6.000 mm |
| Thread Size | 1/4 |
| Thread Type | BSPT |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.028 LB |
| EAN or UPC | 820099228730 |

