- Double Male Union Fitting for 6mm O.D. Tubing
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Max. Working Pressure: 275 psi
- Thread sealant is pre-applied
- Elbows and tees rotate 360°
| Fitting Angle | Straight |
| End Size | 6 mm Tube(f) |
| Origin | Plastic Push to Connect Fittings |
| Overall Length | 38.5 mm |
| Material | Nylon Body |
| Tube O.D. | 6.000 mm |
| End Types | Tubing |
| Fitting Description | Double Male Union |
| No. of Ends | 2 |
| Weight | 0.002 LB |
| EAN or UPC | 820099227917 |

