- Double Banjo Fitting for 6mm O.D. Tubing
- 1/8" Male BSPP
| End Types | Tubing & BSPP |
| Thread Type | BSPP |
| Fitting Angle | 90° |
| Thread Size | 1/8 |
| Fitting Description | Double Banjo |
| No. of Ends | 3 |
| Hex Size | 14 mm |
| End Size | 6 mm Tube(f) |
| Material | nylon body, steel bolt, complete with sealing washer |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 6.000 mm |
| Height | 22.500 mm |
| Weight | 0.055 LB |
| EAN or UPC | 820099227580 |

