- Banjo Fitting for 12 mm O.D. Tubing
- 1/2" Male BSPP
features
- Thread sealant pre-applied on tapered threads
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
| End Types | Tubing & BSPP |
| No. of Ends | 3 |
| End Size | 12 mm Tube(f) |
| Tube O.D. | 12.000 mm |
| Thread Size | 1/2 |
| Size Type | Metric Tube x BSPP Threads |
| Fitting Description | 90° Banjo Elbow |
| Thread Type | BSPP |
| Fitting Angle | 90° |
| Material | nylon body, nickel-plated brass base, with "O" ring seal, nickel-plated brass base |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.194 LB |
| EAN or UPC | 820099227351 |

