- Banjo Fitting for 6 mm O.D. Tubing
- 1/4" Male BSPP
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant pre-applied on tapered threads
- Rotates 360° for ease of assembly
| Thread Type | BSPP |
| Size Type | Metric Tube x BSPP Threads |
| Thread Size | 1/4 |
| Height | 21.000 mm |
| Material | nylon body, nickel-plated brass base, with "O" ring seal, nickel-plated brass base |
| Origin | Plastic Push to Connect Fittings |
| Hex Size | 17 mm |
| Fitting Angle | 90° |
| End Types | Tubing & BSPP |
| Fitting Description | 90° Banjo Elbow |
| No. of Ends | 3 |
| End Size | 6 mm Tube(f) |
| Tube O.D. | 6.000 mm |
| Weight | 0.033 LB |
| EAN or UPC | 820099226682 |

