- Banjo Fitting for 6 mm O.D. Tubing
- 1/8" Male BSPP
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Vacuum rating: 28" Hg
- Working temperature: -4 °F to 175 °F
- Rotates 360° for ease of assembly
- Thread sealant pre-applied on tapered threads
- Max. working pressure: 290 psi
| Thread Type | BSPP |
| End Types | Tubing & BSPP |
| No. of Ends | 3 |
| Fitting Angle | 90° |
| Fitting Description | 90° Banjo Elbow |
| Thread Size | 1/8 |
| Tube O.D. | 6.000 mm |
| Size Type | Metric Tube x BSPP Threads |
| End Size | 6 mm Tube(f) |
| Height | 17.000 mm |
| Origin | Plastic Push to Connect Fittings |
| Material | nylon body, nickel-plated brass base, with "O" ring seal, nickel-plated brass base |
| Hex Size | 13 mm |
| Weight | 0.024 LB |
| EAN or UPC | 820099226576 |

