- Banjo Fitting for 3mm O.D. Tubing
- 3mm Male Metric Port Size
| Height | 13.000 mm |
| Fitting Description | Banjo |
| End Types | Tubing & Metric Thread |
| Thread Size | M3 |
| Fitting Angle | 90° |
| Origin | Plastic Push to Connect Fittings |
| Material | nylon body, nickel-plated brass base, with "O" ring seal, nickel-plated brass base |
| Tube O.D. | 3.000 mm |
| End Size | 3 mm Tube(f) |
| Thread Type | Metric |
| No. of Ends | 3 |
| Weight | 0.015 LB |
| EAN or UPC | 820099226231 |

