- Straight Female Connector for 12mm O.D. Tubing
- 3/8" Female BSPP
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Material | nylon body, nickel-plated brass base |
| No. of Ends | 2 |
| Size Type | Metric Sizes |
| Fitting Angle | Straight |
| Height | 40.000 mm |
| Hex Size | 19 mm |
| Tube O.D. | 12.000 mm |
| Thread Type | BSPP |
| End Types | Tubing & BSPP |
| End Size | 12 mm Tube(f) |
| Fitting Description | Straight Female Connector |
| Origin | Plastic Push to Connect Fittings |
| Thread Size | 3/8 |
| Weight | 0.202 LB |
| EAN or UPC | 820099224633 |

