- Straight Female Connector for 4 mm O.D. Tubing
- 1/4" Female BSPP
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Origin | Plastic Push to Connect Fittings |
| Fitting Description | Straight Female Connector |
| Thread Size | 1/4 |
| Thread Type | BSPP |
| End Size | 5/32 or 4 mm Tube(f) |
| No. of Ends | 2 |
| Height | 26.500 mm |
| Size Type | Metric Sizes |
| Material | nylon body, nickel-plated brass base |
| Tube O.D. | 4.000 mm, 5/32 in |
| Fitting Angle | Straight |
| End Types | Tubing & BSPP |
| Hex Size | 16 mm |
| Weight | 0.035 LB |
| EAN or UPC | 820099223759 |

