- Stud Fitting Type
- Straight Fitting Angle
- 4 mm Tube Outer Diameter
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| End Types | Tubing & BSPP |
| Height | 22.500 mm |
| Size Type | Metric Sizes |
| Body Material | Nickel-Plated Brass |
| Fitting Description | Straight Female Connector |
| No. of Ends | 2 |
| Thread Size | G1/8 |
| Fitting Angle | Straight |
| End Size | 5/32 or 4 mm Tube(f) |
| Origin | Plastic Push to Connect Fittings |
| Hex Size | 13 mm |
| Thread Type | BSPP |
| Tube O.D. | 4.000 mm |
| Material | Nickel-Plated Brass |
| Weight | 0.022 LB |
| EAN or UPC | 820099223667 |

