- 45° Male Elbow for 1/8" O.D. Tubing
- 1/8" Male NPT
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant pre-applied on tapered threads
- Rotates 360° for ease of assembly
| Hex Size | 11 mm |
| Fitting Angle | 45° |
| Material | nylon body, nickel-plated brass base, pre-applied thread sealant on tapered thread |
| Thread Size | 1/8 |
| Height | 0.810 in |
| No. of Ends | 2 |
| Thread Type | NPT |
| Size Type | Fractional Sizes |
| End Size | 1/8 Tube(f) |
| Overall Length | 0.49 in |
| End Types | Tubing & NPT |
| Tube O.D. | 1/8 in |
| Fitting Description | 45° Male Elbow |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.017 LB |
| EAN or UPC | 820099223421 |

