- 45° Male Elbow for 12 mm O.D. Tubing
- 3/8" Male BSPT
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant pre-applied on tapered threads
- Rotates 360° for ease of assembly
| No. of Ends | 2 |
| Size Type | Metric Tube x BSPT Threads |
| End Types | Tubing & BSPT |
| Hex Size | 17 mm |
| Thread Type | BSPT |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 12.000 mm |
| Fitting Description | 45° Male Elbow |
| Fitting Angle | 45° |
| Height | 44.000 mm |
| Thread Size | 3/8 |
| Material | nylon body, nickel-plated brass base, pre-applied thread sealant on tapered thread |
| End Size | 12 mm Tube(f) |
| Overall Length | 26 mm |
| Weight | 0.163 LB |
| EAN or UPC | 820099223360 |

