- 45° Male Elbow for 10 mm O.D. Tubing
- 1/2" Male BSPT
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant pre-applied on tapered threads
- Rotates 360° for ease of assembly
| No. of Ends | 2 |
| Thread Type | BSPT |
| Fitting Description | 45° Male Elbow |
| Material | nylon body, nickel-plated brass base, pre-applied thread sealant on tapered thread |
| Tube O.D. | 10.000 mm |
| Hex Size | 21 mm |
| Origin | Plastic Push to Connect Fittings |
| End Size | 10 mm Tube(f) |
| Thread Size | 1/2 |
| Height | 40.500 mm |
| Size Type | Metric Tube x BSPT Threads |
| Overall Length | 23 mm |
| End Types | Tubing & BSPT |
| Fitting Angle | 45° |
| Weight | 0.074 LB |
| EAN or UPC | 820099223308 |

