- Double "Y" Male for 6mm O.D. Tubing
- 1/4" Male BSPT
| Material | nylon body, nickel-plated brass base, pre-applied thread sealant |
| End Size | 6 mm Tube(f) |
| Overall Length | 57.5 mm |
| Fitting Angle | Straight |
| Thread Size | 1/4 |
| Hex Size | 19 mm |
| Height | 31.500 mm |
| No. of Ends | 5 |
| End Types | Tubing & BSPT |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 6.000 mm |
| Fitting Description | Double "Y" Male |
| Thread Type | BSPT |
| Weight | 0.145 LB |
| EAN or UPC | 820099222998 |

