- Double "Y" Male for 6mm O.D. Tubing
- 1/8" Male BSPT
| Height | 31.500 mm |
| Hex Size | 19 mm |
| Fitting Description | Double "Y" Male |
| Material | nylon body, nickel-plated brass base, pre-applied thread sealant |
| Tube O.D. | 6.000 mm |
| Overall Length | 54.5 mm |
| End Types | Tubing & BSPT |
| End Size | 6 mm Tube(f) |
| No. of Ends | 5 |
| Thread Type | BSPT |
| Fitting Angle | Straight |
| Origin | Plastic Push to Connect Fittings |
| Thread Size | 1/8 |
| Weight | 0.116 LB |
| EAN or UPC | 820099222967 |

