- Double "Y" Male for 4mm O.D. Tubing
- 1/4" Male BSPT
| Fitting Description | Double "Y" Male |
| Thread Size | 1/4 |
| Hex Size | 14 mm |
| Overall Length | 43.5 mm |
| Fitting Angle | Straight |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 4.000 mm |
| No. of Ends | 5 |
| Height | 25.500 mm |
| Material | nylon body, nickel-plated brass base, pre-applied thread sealant |
| Thread Type | BSPT |
| End Types | Tubing & BSPT |
| End Size | 5/32 or 4 mm Tube(f) |
| Weight | 0.101 LB |
| EAN or UPC | 820099222936 |

