- Male Elbow 1/2" O.D. Tubing
- 1/4" Male NPT
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Thread sealant pre-applied on tapered threads
- Working temperature: -4 °F to 175 °F
- Max. working pressure: 290 psi
- Rotates 360° for ease of assembly
- Vacuum rating: 28" Hg
| No. of Ends | 2 |
| Origin | Plastic Push to Connect Fittings |
| Height | 1.220 in |
| Fitting Angle | 90° |
| Thread Type | NPT |
| Tube O.D. | 1/2 in |
| Hex Size | 20 mm |
| Thread Size | 1/4 |
| Fitting Description | 90° Male Elbow |
| Body Material | Nickel-Plated Brass |
| End Types | Tubing & NPT |
| Size Type | Fractional Sizes |
| End Size | 1/2 Tube(f) |
| Material | Nickel-Plated Brass |
| Weight | 0.088 LB |
| EAN or UPC | 820099222752 |

