- Male Elbow for 1/8" O.D. Tubing
- 1/8" Male BSP
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Rotates 360° for ease of assembly
- Thread sealant pre-applied on tapered threads
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 245 °F
- Vacuum rating: 28" Hg
| End Size | 1/8 Tube(f) |
| Thread Type | BSPT |
| Thread Size | 1/8 |
| Height | 0.531 in |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 1/8 in |
| Hex Size | 10 mm |
| No. of Ends | 2 |
| Fitting Description | 90° Male Elbow |
| End Types | Tubing & BSPT |
| Fitting Angle | 90° |
| Size Type | Hybrid Sizes – Fractional Tube x BSPT Threads |
| Weight | 0.027 LB |
| EAN or UPC | 820099221908 |

